Square D (Schneider Electric) 9070EO3D1 9070 EO Control Transformer-VA Rating 150 | Graybar Store
Square D (Schneider Electric) - 9070 EO Control Transformer-VA Rating 150 - 9070EO3D1
+ / - Hover over image to Zoom
Other Views

    9070 EO Control Transformer-VA Rating 150

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9070EO3D1
    SKU: 88250129
    $257.97
    Checking Pricing
         
    Primary Voltage:240/480
    Secondary Voltage:120
    VA Rating:150
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9070EO3D1
    • Primary Voltage 240/480
    • Secondary Voltage 120
    • VA Rating 150
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    9070 EO Series 150VA 240x480V primary, 120V secondary control transformer.