Square D (Schneider Electric) 9070EO2D1 9070 EO Control Transformer-VA Rating 100 | Graybar Store
Square D (Schneider Electric) - 9070 EO Control Transformer-VA Rating 100 - 9070EO2D1
+ / - Hover over image to Zoom
Other Views

    9070 EO Control Transformer-VA Rating 100

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9070EO2D1
    SKU: 88250128
    $228.80
    Checking Pricing
         
    Primary Voltage:240/480
    Secondary Voltage:120
    VA Rating:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9070EO2D1
    • Primary Voltage 240/480
    • Secondary Voltage 120
    • VA Rating 100
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    9070 EO Series 100VA 240x480V primary, 120V secondary control transformer.
    • Dimensions: 3.38 H x 2.81 D x 3.78 W inches
    • Screw clamp connection
    • Open type enclosure
    • 55 Degree C temperature rise
    • Copper winding material