Hubbell Wiring Device - Kellems NHC1041 Kellems® Connector, Machined Aluminum, 90°, Cord, Male, 0.630 to 0.750 in., 1 in. | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Connector, Machined Aluminum, 90°, Cord, Male, 0.630 to 0.750 in., 1 in. - NHC1041
+ / - Hover over image to Zoom
Other Views

    Kellems® Connector, Machined Aluminum, 90°, Cord, Male, 0.630 to 0.750 in., 1 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NHC1041
    SKU: 88148162
    $27.43
    Checking Pricing
         
    Cable Range (Inches):0.63 to 0.75 in.
    Conduit Hub Size (Inches):1 in.
    Use With:Hazardous Locations
    KO Size (Inches):1.36 to 1.41 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NHC1041
    • Bend (Degree) 90
    • Cable Range (Inches) 0.63 to 0.75 in.
    • Conduit Hub Size (Inches) 1 in.
    • KO Size (Inches) 1.36 to 1.41 in.
    Product Overview:
    Kellems® 90° Male Cord Connector, Aluminum, Cable Range (Inches): 0.63 to 0.75, Conduit Hub Size (Inches): 1 in, KO Size (Inches): 1.36 to 1.41 in