Hubbell Wiring Device - Kellems NHC1036CR Kellems® Connector, Nylon, 90°, Cord, Male, Grey, 0.500 to 0.630 in., 3/4 in. | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Connector, Nylon, 90°, Cord, Male, Grey, 0.500 to 0.630 in., 3/4 in. - NHC1036CR
+ / - Hover over image to Zoom
Other Views

    Kellems® Connector, Nylon, 90°, Cord, Male, Grey, 0.500 to 0.630 in., 3/4 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NHC1036CR
    SKU: 88148148
    $18.92
    Checking Pricing
         
    Cable Range (Inches):0.5 to 0.63 in.
    Conduit Hub Size (Inches):3/4 in.
    Use With:Hazardous Locations
    KO Size (Inches):1.09 to 1.14 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NHC1036CR
    • Bend (Degree) 90
    • Cable Range (Inches) 0.5 to 0.63 in.
    • Conduit Hub Size (Inches) 3/4 in.
    • KO Size (Inches) 1.09 to 1.14 in.
    Product Overview:
    Kellems® 90° Male Cord Connector, Nylon, Cable Range (Inches): 0.50 to 0.63, Conduit Hub Size (Inches): 3/4 in, KO Size (Inches): 1.09 to 1.14 in