Milbank 66L90S Wireway 90 Degree Elbow | Graybar Store
Milbank - Wireway 90 Degree Elbow - 66L90S
+ / - Hover over image to Zoom
Other Views

    Wireway 90 Degree Elbow

    Manufacturer: Milbank
    Manufacturer #: 66L90S
    SKU: 93197258
    $87.19
    Checking Pricing
         
    Height (Inches):6
    Dimensions:6 D x 6 H in
    Depth:6 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # 66L90S
    • Dimensions 6 D x 6 H in
    • Depth 6 in
    • Height (Inches) 6
    • NEMA Ratings 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    90° Elbow, Dimensions: 6 D x 6 H in, NEMA Ratings: 1