Bridgeport Fittings 808-I Connector, Malleable Iron, 90°. Flexible Metallic Conduit, Insulated 105°C, 1-1/4 in. | Graybar Store
Bridgeport Fittings - Connector, Malleable Iron, 90°. Flexible Metallic Conduit, Insulated 105°C, 1-1/4 in. - 808-I
+ / - Hover over image to Zoom
Other Views

    Connector, Malleable Iron, 90°. Flexible Metallic Conduit, Insulated 105°C, 1-1/4 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 808-I
    SKU: 88032213
    $34.06
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 808-I
    • Bend (Degree) 90
    • Finish Electro-Plated Zinc
    • Materials Malleable Iron
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With Flexible Metal Conduit
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    90° Connector, Malleable Iron, Trade Size (Inches): 1-1/4 in, Throat Type: Insulated, Zinc Electro-Plated