Crouse Hinds (Eaton) LTB10090G Liquidator™ Liquid Tight Connector, Malleable Iron, Aluminum Lug, 90°, Insulated Throat, 1 in. | Graybar Store
Crouse Hinds (Eaton) - Liquidator™ Liquid Tight Connector, Malleable Iron, Aluminum Lug, 90°, Insulated Throat, 1 in. - LTB10090G
+ / - Hover over image to Zoom
Other Views

    Liquidator™ Liquid Tight Connector, Malleable Iron, Aluminum Lug, 90°, Insulated Throat, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LTB10090G
    SKU: 88306711
    $28.88
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Use With:Liquidtight Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LTB10090G
    • Type Liquidtight
    • Bend (Degree) 90
    • Brand Liquidator
    • Lug Type Aluminum
    • Materials Malleable Iron
    Product Overview:
    Eaton® Liquidator™ 90° Angle Connector With Grounding Lug, Trade Size (Inches): 1 in, Bend (Degree): 90, Iron, Throat Type: Insulated