Crouse Hinds (Eaton) LT10090 SA Liquidator™ Liquid Tight Connector, Copper Free Aluminum, 90°, 1 in. | Graybar Store
Crouse Hinds (Eaton) - Liquidator™ Liquid Tight Connector, Copper Free Aluminum, 90°, 1 in. - LT10090 SA
+ / - Hover over image to Zoom
Other Views

    Liquidator™ Liquid Tight Connector, Copper Free Aluminum, 90°, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LT10090 SA
    SKU: 97286231
    $40.56
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Use With:Liquidtight Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LT10090 SA
    • Bend (Degree) 90
    • Brand Liquidator
    • Materials Copper Free Aluminum
    • Throat Type Non-Insulated
    Product Overview:
    Liquidator™ 90° Angle Connector, Trade Size (Inches): 1 in, Bend (Degree): 90, Aluminum, Throat Type: Non-Insulated