Robroy PR5352 Plasti-Bond RedH<sub>2</sub>ot Liquid Tight Connector, PVC-Coated Steel, 90°, Insulated Throat, 1/2 in. | Graybar Store
Robroy - Plasti-Bond RedH<sub>2</sub>ot Liquid Tight Connector, PVC-Coated Steel, 90°, Insulated Throat, 1/2 in. - PR5352
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond RedH2ot Liquid Tight Connector, PVC-Coated Steel, 90°, Insulated Throat, 1/2 in.

    Manufacturer: Robroy
    Manufacturer #: PR5352
    SKU: 88225423
    $63.97
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Use With:Liquidtight Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PR5352
    • Bend (Degree) 90
    • Brand Plasti-Bond RedH2ot
    • Materials Ferrous Metal
    • Trade Size (Inches) 1/2 in.
    • Use With Liquidtight Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    90° Angle Connector, Trade Size (Inches): 1/2 in, Bend (Degree): 90, Ferrous Metal