Square D (Schneider Electric) 9001KP1W31 9001K HD Pilot Light, Standard-Transformer, 110-120V, White, Plastic Fresnel | Graybar Store
Square D (Schneider Electric) - 9001K HD Pilot Light, Standard-Transformer, 110-120V, White, Plastic Fresnel - 9001KP1W31
+ / - Hover over image to Zoom
Other Views

    9001K HD Pilot Light, Standard-Transformer, 110-120V, White, Plastic Fresnel

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KP1W31
    SKU: 97116310
    $157.56
    Checking Pricing
         
    Color:White
    Voltage Rating:110-120V, 50-60 Hz
    Additional Features:Standard-Transformer Style
    Cover Style:Plastic Fresnel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KP1W31
    • Color White
    • Additional Features Standard-Transformer Style
    • Cover Style Plastic Fresnel
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    • Size (mm) 30
    • Voltage Rating 110-120V, 50-60 Hz
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Standard transformer-style 110-120V 30mm 9001 type K HD pilot light with plastic white fresnel cap.