Square D (Schneider Electric) 9001KP25R6 9001K HD Pilot Light, Standard-Resistor, 240 Vac/Vdc, Red, Glass | Graybar Store
Square D (Schneider Electric) - 9001K HD Pilot Light, Standard-Resistor, 240 Vac/Vdc, Red, Glass - 9001KP25R6
+ / - Hover over image to Zoom
Other Views

    9001K HD Pilot Light, Standard-Resistor, 240 Vac/Vdc, Red, Glass

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KP25R6
    SKU: 94035731
    $128.74
    Checking Pricing
         
    Color:Red
    Voltage Rating:240 Vac/Vdc
    Additional Features:Standard-Resistor Style
    Cover Style:Glass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KP25R6
    • Color Red
    • Additional Features Standard-Resistor Style
    • Cover Style Glass
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    Product Overview:
    Standard resistor-style 240 Vac/Vdc 30mm 9001 type K HD pilot light with red glass cap.