Square D (Schneider Electric) 9001KP38LGG9 9001K HD Pilot Light, Standard-LED, 120 Vac/Vdc, Green, Plastic Domed | Graybar Store
Square D (Schneider Electric) - 9001K HD Pilot Light, Standard-LED, 120 Vac/Vdc, Green, Plastic Domed - 9001KP38LGG9
+ / - Hover over image to Zoom
Other Views

    9001K HD Pilot Light, Standard-LED, 120 Vac/Vdc, Green, Plastic Domed

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KP38LGG9
    SKU: 22096468
    $157.56
    Checking Pricing
         
    Color:Green
    Voltage Rating:120 Vac/Vdc
    Additional Features:Standard-LED Style
    Cover Style:Plastic Domed
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KP38LGG9
    • Color Green
    • Additional Features Standard-LED Style
    • Cover Style Plastic Domed
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    • Size (mm) 30
    • Voltage Rating 120 Vac/Vdc
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Standard LED-style 120 Vac/Vdc 30mm 9001 type K HD pilot light with plastic green domed cap.