Square D (Schneider Electric) 9001KT35R31 9001K HD Pilot Light, Push-to-Test-Full Voltage, 24-28 Vac/Vdc, Red, Plastic Fresnel | Graybar Store
Square D (Schneider Electric) - 9001K HD Pilot Light, Push-to-Test-Full Voltage, 24-28 Vac/Vdc, Red, Plastic Fresnel - 9001KT35R31
+ / - Hover over image to Zoom
Other Views

    9001K HD Pilot Light, Push-to-Test-Full Voltage, 24-28 Vac/Vdc, Red, Plastic Fresnel

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KT35R31
    SKU: 94011248
    $171.99
    Checking Pricing
         
    Color:Red
    Voltage Rating:24-28 Vac/Vdc
    Additional Features:Push-to-Test-Full Voltage Style
    Cover Style:Plastic Fresnel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KT35R31
    • Color Red
    • Additional Features Push-to-Test-Full Voltage Style
    • Cover Style Plastic Fresnel
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    • Size (mm) 30
    • Voltage Rating 24-28 Vac/Vdc
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Push-to-Test full voltage-style 24-28 Vac/Vdc 30mm 9001 type K HD pilot light with red plastic fresnel cap.