Square D (Schneider Electric) 9001G20 Mushroom Knob, 30mm Pushbutton Operators, 1-3/8 in. | Graybar Store
Square D (Schneider Electric) - Mushroom Knob, 30mm Pushbutton Operators, 1-3/8 in. - 9001G20
+ / - Hover over image to Zoom
Other Views

    Mushroom Knob, 30mm Pushbutton Operators, 1-3/8 in.

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001G20
    SKU: 88247004
    $10.72
    Checking Pricing
         
    Color:Green
    Use With:Illuminated Push Buttons K2L; SK2L Operators
    Knob Style:Mushroom
    Size:35 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001G20
    • Color Green
    • Size 35 mm
    • Knob Style Mushroom
    • Use With Illuminated Push Buttons K2L; SK2L Operators
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Pushbutton Knob, Cap, Size 30, 30.5 mm, Mushroom Style/Shape, Non-Metallic, Green, NEMA 4/4X/13, Illuminated, Industrial, Machine Tool Applications, Used in Corrosion Resistant, Oil Tight, Water Tight Conditions.
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings