Square D (Schneider Electric) 9001BW92R Pendant Station, NEMA-Style, Single Speed | Graybar Store
Square D (Schneider Electric) - Pendant Station, NEMA-Style, Single Speed - 9001BW92R
+ / - Hover over image to Zoom
Other Views

    Pendant Station, NEMA-Style, Single Speed

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001BW92R
    SKU: 25419894
    $159.66
    Checking Pricing
         
    Voltage Rating:600 V AC
    Color:Red
    Legend:Up-Down
    Additional Features:Field-Installable Mushroom Button; Full Cover Gasket Excludes Harmful Contaminants; Push-Button Legend Inserts
    Tool Application:Standard Hoist Applications
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001BW92R
    • Color Red
    • Additional Features Field-Installable Mushroom Button; Full Cover Gasket Excludes Harmful Contaminants; Push-Button Legend Inserts
    • Legend Up-Down
    • Tool Application Standard Hoist Applications
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Pendant Station 600VAC, 5A, T-BW-Red.