Square D (Schneider Electric) 9001BW256 9001BW256 | Graybar Store
Square D (Schneider Electric) - 9001BW256 - 9001BW256
+ / - Hover over image to Zoom
Other Views

    9001BW256

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001BW256
    SKU: 88246867
    $350.27
    Checking Pricing
         
    Voltage Rating:600
    Amperage Rating:5
    Legend:ON/OFF
    Additional Features:Watertight/Dusttight NEMA 4
    Contact Operation:2NO (Interlocked)
    No. of Buttons:2
    Interface:Maintained Pushbuttons
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001BW256
    • Additional Features Watertight/Dusttight NEMA 4
    • Amperage Rating 5
    • Contact Operation 2NO (Interlocked)
    • Legend ON/OFF
    • NEMA Style 1
    • Voltage Rating 600
    • No. of Buttons 2
    • Interface Maintained Pushbuttons
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Control station 2NO maintained ON/OFF legend pushbuttons, watertight/dusttight locations NEMA 4.