Square D (Schneider Electric) 9001KY6 9001 Type KY Control Station, 6-Hole | Graybar Store
Square D (Schneider Electric) - 9001 Type KY Control Station, 6-Hole - 9001KY6
+ / - Hover over image to Zoom
Other Views

    9001 Type KY Control Station, 6-Hole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KY6
    SKU: 88248111
    $295.55
    Checking Pricing
         
    Width (Inches):6.75
    Height (Inches):8
    Depth (Inches):3.84
    No. of Holes:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KY6
    • Depth (Inches) 3.84
    • Height (Inches) 8
    • Materials Die Cast Zinc
    • NEMA Style 1/3/4/13
    • Width (Inches) 6.75
    • No. of Holes 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    9001 Type KY 6-hole 6.75 W x 8 H x 3.84 D in. control station enclosure.