Square D (Schneider Electric) 9001KY4 9001 Type KY Control Station, 4-Hole | Graybar Store
Square D (Schneider Electric) - 9001 Type KY Control Station, 4-Hole - 9001KY4
+ / - Hover over image to Zoom
Other Views

    9001 Type KY Control Station, 4-Hole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KY4
    SKU: 88248110
    $234.79
    Checking Pricing
         
    Width (Inches):3.63
    Height (Inches):9.25
    Depth (Inches):3.53
    No. of Holes:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KY4
    • Depth (Inches) 3.53
    • Height (Inches) 9.25
    • Materials Die Cast Zinc
    • NEMA Style 1/3/4/13
    • Width (Inches) 3.63
    • No. of Holes 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    9001 Type KY 4-hole 3.63 W x 9.25 H x 3.53 D in. control station enclosure.