Square D (Schneider Electric) 9001KY2 9001 Type KY 2-Hole Control Station | Graybar Store
Square D (Schneider Electric) - 9001 Type KY 2-Hole Control Station - 9001KY2
+ / - Hover over image to Zoom
Other Views

    9001 Type KY 2-Hole Control Station

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KY2
    SKU: 88248103
    $162.73
    Checking Pricing
         
    Width (Inches):3.63
    Height (Inches):5.75
    Depth (Inches):3.53
    No. of Holes:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KY2
    • Depth (Inches) 3.53
    • Height (Inches) 5.75
    • Materials Die Cast Zinc
    • NEMA Style 1/3/4/13
    • Width (Inches) 3.63
    • No. of Holes 2
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    9001 Type KY 2-position 3.63 W x 5.75 H x 3.53 D in. control station enclosure.
    • UL Types 1, 3, 4 and 13
    • Emply enclosure for customer assembly