Square D (Schneider Electric) 9001KY1 9001 Type KY 1-Hole Control Station | Graybar Store
Square D (Schneider Electric) - 9001 Type KY 1-Hole Control Station - 9001KY1
+ / - Hover over image to Zoom
Other Views

    9001 Type KY 1-Hole Control Station

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KY1
    SKU: 88248094
    $147.26
    Checking Pricing
         
    Width (Inches):3.62
    Height (Inches):4
    Depth (Inches):3.53
    No. of Holes:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KY1
    • Depth (Inches) 3.53
    • Height (Inches) 4
    • Materials Die Cast Zinc
    • NEMA Style 1/3/4/13
    • Width (Inches) 3.62
    • No. of Holes 1
    • Country of Origin MX - Mexico
    Product Overview:
    9001 Type KY 1-position 3.62 W x 4.00 H x 3.53 D in. control station enclosure.
    • UL Types 1, 3, 4 and 13
    • Emply enclosure for customer assembly