Square D (Schneider Electric) 9001KR1U 9001 Type K 30 mm Universal NEMA-Rated HD Pushbutton | Graybar Store
Square D (Schneider Electric) - 9001 Type K 30 mm Universal NEMA-Rated HD Pushbutton - 9001KR1U
+ / - Hover over image to Zoom
Other Views

    9001 Type K 30 mm Universal NEMA-Rated HD Pushbutton

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KR1U
    SKU: 88247761
    $39.75
    Checking Pricing
         
    Operator Type:Momentary Pushbutton
    Color:Universal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KR1U
    • Color Universal
    • IEC Rating IP66
    • NEMA Style 1/2/3/3R/4/12/13
    • Operator Type Momentary Pushbutton
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    9001 Type K universal 30 mm NEMA-rated HD momentary pushbutton.
    • Contact blocks and legend plate not included