3M CT8BK120-L 9.00 L x 0.30 in. W UV Black Nylon Light Heavy Duty Cable Ties | Graybar Store
3M - 9.00 L x 0.30 in. W UV Black Nylon Light Heavy Duty Cable Ties - CT8BK120-L
+ / - Hover over image to Zoom
Other Views

    9.00 L x 0.30 in. W UV Black Nylon Light Heavy Duty Cable Ties

    Manufacturer: 3M
    Manufacturer #: CT8BK120-L
    SKU: 25388980
    $51.27
    Checking Pricing
         
    Color:UV Black
    Packaging:50
    Length:9.00 in.
    Bundle Diameter (Inches):2.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # CT8BK120-L
    • Color UV Black
    • Bundle Diameter (Inches) 2.00
    • Length 9.00 in.
    Product Overview:
    UV black 6.6 nylon 9.00 L x 0.30 in. W plenum rated light heavy cable ties. Tensile strength 120 lb. Bundle diameter 2.00 in. Package of 50. Made in the USA.