Panduit PLC2H-S25-L 9.00 L x 0.30 in. W Pan Ty® Natural Nylon Light Heavy Clamp Ties With 1/4 in. (M6) Screw Hole (50) | Graybar Store
Panduit - 9.00 L x 0.30 in. W Pan Ty® Natural Nylon Light Heavy Clamp Ties With 1/4 in. (M6) Screw Hole (50) - PLC2H-S25-L
+ / - Hover over image to Zoom
Other Views

    9.00 L x 0.30 in. W Pan Ty® Natural Nylon Light Heavy Clamp Ties With 1/4 in. (M6) Screw Hole (50)

    Manufacturer: Panduit
    Manufacturer #: PLC2H-S25-L
    SKU: 95015021
    $37.01
    Checking Pricing
         
    Color:Natural
    Packaging:50
    Length:9.00 in.
    Bundle Diameter (Inches):2.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLC2H-S25-L
    • Color Natural
    • Bundle Diameter (Inches) 2.00
    • Length 9.00 in.
    Product Overview:
    Pan Ty® natural nylon 9.00 L x 0.30 in. W plenum rated standard clamp ties with 1/4 in. screw hole. Tensile strength 120 lb. Max. bundle diameter 2.00 in. Package of 50.
    • For indoor use
    • Used to secure a cable bundle to another surface such as a control panel, communication rack, wall or ceiling
    • Design allows for bundling before or after screwing clamp in place
    • One-piece construction for consistent performance and reliability
    • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation
    • UL Listed for use in plenum or air handling spaces per NEC