Burndy ACC-F90-1 90 Degree Module Wire Management Clip, Wire Dia. 4.10 to 7.49 mm, Module Thickness 1.5 to 2.5 mm | Graybar Store
Burndy - 90 Degree Module Wire Management Clip, Wire Dia. 4.10 to 7.49 mm, Module Thickness 1.5 to 2.5 mm - ACC-F90-1
+ / - Hover over image to Zoom
Other Views

    90 Degree Module Wire Management Clip, Wire Dia. 4.10 to 7.49 mm, Module Thickness 1.5 to 2.5 mm

    Manufacturer: Burndy
    Manufacturer #: ACC-F90-1
    SKU: 25701126
    $0.71
    Checking Pricing
         
    Dimensions:0.51 W x 0.81 L x 0.56 H in
    Length:0.81 in.
    Mounting Type:Cable Mount
    Width (Inches):0.51 in.
    Height (Inch):0.56 in.
    Diameter (Inches):0.29 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # ACC-F90-1
    • Dimensions 0.51 W x 0.81 L x 0.56 H in
    • Diameter (Inches) 0.29 in.
    • Height (Inch) 0.56 in.
    • Length 0.81 in.
    • Materials Stainless Steel
    • Mounting Type Cable Mount
    • Width (Inches) 0.51 in.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    90 Degree Module Clip, Stainless Steel, Cable Mount