Wheatland Tube Co 6361 90 Degree Galvanized Elbow, 2 inch | Graybar Store
Wheatland Tube Co - 90 Degree Galvanized Elbow, 2 inch - 6361
+ / - Hover over image to Zoom
Other Views

    90 Degree Galvanized Elbow, 2 inch

    Manufacturer: Wheatland Tube Co
    Manufacturer #: 6361
    SKU: 22074558
    Price pending
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wheatland Tube Co
    • Manufacturer # 6361
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2 inch 90 Degree galvanized elbow.