Wheatland Tube Co 8350 90 Degree EMT Elbow, 4 inch | Graybar Store
Wheatland Tube Co - 90 Degree EMT Elbow, 4 inch - 8350
+ / - Hover over image to Zoom
Other Views

    90 Degree EMT Elbow, 4 inch

    Manufacturer: Wheatland Tube Co
    Manufacturer #: 8350
    SKU: 25258766
    Price pending
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wheatland Tube Co
    • Manufacturer # 8350
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 inch 90 degree EMT elbow