Pentair Hoffman F66G90TX 90 Degree Elbow-Tee-Cross For Lay-In Flat Cover Wireway; 6 Inch x 6 Inch | Graybar Store
Pentair Hoffman - 90 Degree Elbow-Tee-Cross For Lay-In Flat Cover Wireway; 6 Inch x 6 Inch - F66G90TX
+ / - Hover over image to Zoom
Other Views

    90 Degree Elbow-Tee-Cross For Lay-In Flat Cover Wireway; 6 Inch x 6 Inch

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66G90TX
    SKU: 88133127
    $65.03
    Checking Pricing
         
    Fitting Type:90 Degree Elbow Tee Cross
    Size:6 x 6 in.
    Material Finish:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66G90TX
    • Size 6 x 6 in.
    • Fitting Type 90 Degree Elbow Tee Cross
    • Material Finish Steel
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel 6 x 6 inch, 90 degree elbow-tee-cross for lay-in flat cover wireway.