B-Line (Eaton) Screw Cover Wireway Elbow Galvanized Steel | Graybar Store
B-Line (Eaton) - Screw Cover Wireway Elbow Galvanized Steel
+ / - Hover over image to Zoom
Other Views

    Screw Cover Wireway Elbow Galvanized Steel

    Manufacturer: B-Line (Eaton)
         

    Side cover design with a larger radius for 90 degree sweeping turns.

    • Manufacturer B-Line (Eaton)
    • Materials Galvanized Steel
    • NEMA Ratings 1
    Select Filter Options Below ( 1 items found )
    Height (Inches):12
    Mfg Part #
    SKU
    Height (Inches)
    Dimensions
    Depth
    Brand or Series
    Length
    Material Finish
    Price
    1212 L SIDE
    99472288
    12
    $
    307
    .70
    /
    EA
    99472288
    Height (Inches)
    12
    Dimensions
    Depth
    Brand or Series
    Length
    Material Finish
    $
    307
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99472288 SKU, 99472288 ANALYTICS...
    Depth
    Brand or Series
    Length
    Material Finish
    Price
    $
    307
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available