Pentair Hoffman F4490EOUT 90-Degree Elbow-Outside Opening, 4 x 4 inches | Graybar Store
Pentair Hoffman - 90-Degree Elbow-Outside Opening, 4 x 4 inches - F4490EOUT
+ / - Hover over image to Zoom
Other Views

    90-Degree Elbow-Outside Opening, 4 x 4 inches

    Manufacturer: Pentair Hoffman
    Manufacturer #: F4490EOUT
    SKU: 22125373
    $50.41
    Checking Pricing
         
    Size:4 x 4 in.
    Fitting Type:Outside opening 90 degree elbow
    Material Finish:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F4490EOUT
    • Size 4 x 4 in.
    • Fitting Type Outside opening 90 degree elbow
    • Material Finish Steel
    • Materials Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Outside opening 90 degree elbow for wireway; 4 Inch x 4 Inch, steel.