Pentair Hoffman F1212G90E 90-degree Elbow, Lay-In NEMA Type 1 Flat-Cover Wireway, 12 in H x 12 in. W | Graybar Store
Pentair Hoffman - 90-degree Elbow, Lay-In NEMA Type 1 Flat-Cover Wireway, 12 in H x 12 in. W - F1212G90E
+ / - Hover over image to Zoom
Other Views

    90-degree Elbow, Lay-In NEMA Type 1 Flat-Cover Wireway, 12 in H x 12 in. W

    Manufacturer: Pentair Hoffman
    Manufacturer #: F1212G90E
    SKU: 88132826
    $162.10
    Checking Pricing
         
    Fitting Type:90 Degree Elbow
    Material Finish:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F1212G90E
    • Fitting Type 90 Degree Elbow
    • Material Finish Steel
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Painted grey steel 90 degree elbow for flat cover wireway.