Pentair Hoffman F8890EIN 90 Degree Elbow For Wireway -8 x 8 Inch | Graybar Store
Pentair Hoffman - 90 Degree Elbow For Wireway -8 x 8 Inch - F8890EIN
+ / - Hover over image to Zoom
Other Views

    90 Degree Elbow For Wireway -8 x 8 Inch

    Manufacturer: Pentair Hoffman
    Manufacturer #: F8890EIN
    SKU: 22084162
    $90.38
    Checking Pricing
         
    Size:8 x 8 in.
    Fitting Type:90 Degree Elbow
    Color:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F8890EIN
    • Color Steel
    • Size 8 x 8 in.
    • Fitting Type 90 Degree Elbow
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Inside Opening 90 degree elbow for Wireway; 8 Inch x 8 Inch with steel finish.