Pentair Hoffman F22G90E 90 Degree Elbow For Lay-In Flat Cover Wireway; 2.500 Inch x 2.500 Inch | Graybar Store
Pentair Hoffman - 90 Degree Elbow For Lay-In Flat Cover Wireway; 2.500 Inch x 2.500 Inch - F22G90E
+ / - Hover over image to Zoom
Other Views

    90 Degree Elbow For Lay-In Flat Cover Wireway; 2.500 Inch x 2.500 Inch

    Manufacturer: Pentair Hoffman
    Manufacturer #: F22G90E
    SKU: 88132882
    $39.96
    Checking Pricing
         
    Fitting Type:90 Degree Elbow
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F22G90E
    • Color Grey
    • Fitting Type 90 Degree Elbow
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    2.50 in. H x 2.50 in. W,90-degree elbow lay-In NEMA type 1 flat-cover wireway with grey painted steel finish.