Pentair Hoffman F44WE90 90 Degree Elbow For Feed-Through Wireway; 4 Inch x 4 Inch | Graybar Store
Pentair Hoffman - 90 Degree Elbow For Feed-Through Wireway; 4 Inch x 4 Inch - F44WE90
+ / - Hover over image to Zoom
Other Views

    90 Degree Elbow For Feed-Through Wireway; 4 Inch x 4 Inch

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44WE90
    SKU: 88133067
    $136.64
    Checking Pricing
         
    Size:4 x 4 in.
    Fitting Type:90 Degree Elbow
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44WE90
    • Color Grey
    • Size 4 x 4 in.
    • Fitting Type 90 Degree Elbow
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Grey, 4 x 4 inch 90 degree elbow for feed through wireway.