Pentair Hoffman F66GT 90 Degree 6 X6 Sweep Tee | Graybar Store
Pentair Hoffman - 90 Degree 6 X6 Sweep Tee - F66GT
+ / - Hover over image to Zoom
Other Views

    90 Degree 6 X6 Sweep Tee

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66GT
    SKU: 97100693
    $107.51
    Checking Pricing
         
    Fitting Type:Sweep tee
    Size:6 x 6 in.
    Material Finish:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66GT
    • Size 6 x 6 in.
    • Fitting Type Sweep tee
    • Material Finish Steel
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel 6 x 6 inch sweep tee for wireway.