Pentair Hoffman F1212T 90 Degree 12 X 12 Sweep Tee | Graybar Store
Pentair Hoffman - 90 Degree 12 X 12 Sweep Tee - F1212T
+ / - Hover over image to Zoom
Other Views

    90 Degree 12 X 12 Sweep Tee

    Manufacturer: Pentair Hoffman
    Manufacturer #: F1212T
    SKU: 25084264
    $514.74
    Checking Pricing
         
    Fitting Type:Sweep tee
    Material Finish:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F1212T
    • Fitting Type Sweep tee
    • Material Finish Steel
    • Materials Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel 12 x 12 inch sweep tee for wireway.