Pentair Hoffman F66LSAG 90 Angle Sealing Plate, 6 x 6 Inch | Graybar Store
Pentair Hoffman - 90  Angle Sealing Plate, 6 x 6 Inch - F66LSAG
+ / - Hover over image to Zoom
Other Views

    90 Angle Sealing Plate, 6 x 6 Inch

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66LSAG
    SKU: 88133168
    $26.29
    Checking Pricing
         
    Size:6 x 6 in.
    Fitting Type:Sealing Plate
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66LSAG
    • Color Grey
    • Size 6 x 6 in.
    • Fitting Type Sealing Plate
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel, grey 6 in. x 6 in., 90 degree sealing plate for lay-in wireway.