Pentair Hoffman F44LSAG 90 Angle Sealing Plate, 4 x 4 Inch | Graybar Store
Pentair Hoffman - 90  Angle Sealing Plate, 4 x 4 Inch - F44LSAG
+ / - Hover over image to Zoom
Other Views

    90 Angle Sealing Plate, 4 x 4 Inch

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44LSAG
    SKU: 88133027
    $21.36
    Checking Pricing
         
    Fitting Type:Closure Plate
    Size:4 x 4 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44LSAG
    • Color Grey
    • Size 4 x 4 in.
    • Fitting Type Closure Plate
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel, grey 4 in. x 4 in., 90 degree sealing plate for lay-in wireway.