Leviton L7768 90° Aluminum Male Deluxe Cord Grip | Graybar Store
Leviton - 90° Aluminum Male Deluxe Cord Grip - L7768
+ / - Hover over image to Zoom
Other Views

    90° Aluminum Male Deluxe Cord Grip

    Manufacturer: Leviton
    Manufacturer #: L7768
    SKU: 22111451
    $128.62
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Cable Diameter (Inches):0.625 to 0.750
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # L7768
    • Bend (Degree) 90
    • Cable Diameter (Inches) 0.625 to 0.750
    • Materials Aluminum
    • For Use With Portable Cord
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    3/4-Inch, 90-Degree, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief with .625, .750 Cord Range