Raco 1674 Chase Nipple | Graybar Store
Raco - Chase Nipple - 1674
+ / - Hover over image to Zoom
Other Views

    Chase Nipple

    Manufacturer: Raco
    Manufacturer #: 1674
    SKU: 88217663
    $78.07
    Checking Pricing
         
    Cable Diameter (Inches):Conduit Coupling
    Out (Inches):3-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1674
    • Type RACO® Chase Nipple, Metallic, Zinc Die Cast, Trade Size (Inches): 3-1/2 in, Throat Type: Non-Insulated
    • Bend (Degree) Chase
    • Cable Diameter (Inches) Conduit Coupling
    • Out (Inches) 3-1/2 in.
    • Country of Origin IN - India
    Product Overview:
    RACO® Chase Nipple, Metallic, Zinc Die Cast, Trade Size (Inches): 3-1/2 in, Throat Type: Non-Insulated