Valcom V-1109RTVA 9 Zone Page Control | Graybar Store
Valcom - 9 Zone Page Control - V-1109RTVA
+ / - Hover over image to Zoom
Other Views

    9 Zone Page Control

    Manufacturer: Valcom
    Manufacturer #: V-1109RTVA
    SKU: 88276213
    $361.96
    Checking Pricing
         
    Dimensions:7.1 in. H x 5.9 in. W x 2.1 in. D (18.034 cm x 14.986 cm x 5.334 cm)
    Color / Finish:Grey
    Additional Features:150 one-way speakers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1109RTVA
    • Dimensions 7.1 in. H x 5.9 in. W x 2.1 in. D (18.034 cm x 14.986 cm x 5.334 cm)
    • Additional Features 150 one-way speakers
    • Color / Finish Grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    9 Zone, One-Way Page Control provides 9 dial selectable zones of one way paging plus All Call and has background music input. Music automatically mutes in zone being paged. Supports audio for up to 150 VALcom speakers per zone.
    • Provides 9 Zones Of One-Way Paging
    • Interfaces With Telephone System Via A Loop Start C.O. Line Position
    • Provides Audio To Up To 150 VALcom One-Way Self Amplified Speakers Per Zone
    • One-Way All Call
    • Background Music Input With Volume Control
    • Compatible With All VALcom One-Way Speakers
    • Transmit Volume Control
    • All Call Volume Control
    • May Be Accessed From A Dedicated Single Line Telephone Set
    • Standard 66 Block Used For Connections
    • Dial Tone
    • Ringback Tone
    • Accepts Pulse Or DTMF Dialing
    • -24 Vdc Power Supply Required