Valcom V-1109RTHF 9 Zone Page Control | Graybar Store
Valcom - 9 Zone Page Control - V-1109RTHF
+ / - Hover over image to Zoom
Other Views

    9 Zone Page Control

    Manufacturer: Valcom
    Manufacturer #: V-1109RTHF
    SKU: 88276212
    $372.46
    Checking Pricing
         
    Dimensions:7.1 in. H x 5.9 in. W x 2.1 in. D (18.034 cm x 14.986 cm x 5.334 cm)
    Color / Finish:Grey
    Additional Features:40 one-way speakers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1109RTHF
    • Dimensions 7.1 in. H x 5.9 in. W x 2.1 in. D (18.034 cm x 14.986 cm x 5.334 cm)
    • Additional Features 40 one-way speakers
    • Color / Finish Grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    9 Zone Talkback Page Control provides 9 dial selectable zones of talkback paging plus All Call and has background music input. Music automatically mutes in zone being paged. Supports up to 40 one way speakers and/or 2 talkback speakers per zone.
    • Provides 9 Zones Of Handsfree Talkback
    • Interfaces With Telephone System Via A Loop Start C.O. Line Position
    • 2 Talkback plus 40 One Way Self Amplified Speakers Per Talkback Zone
    • Background Music Input With Volume Control
    • One-Way All Call
    • Transmit And Receive Volume Control
    • All Call Volume Control
    • May Be Accessed From A Dedicated Single Line Telephone Set
    • Standard 66 Block Used For Connections