Valcom 9 Zone Page Control | Graybar Store
Valcom - 9 Zone Page Control
+ / - Hover over image to Zoom
Other Views

    9 Zone Page Control

    Manufacturer: Valcom
         

    Valcom 9 Zone Talkback Page Control provides nine (9) zones of voice announce with handsfree reply paging to 1A2 Key, E-Key, or PABX telephone systems.

    • Provides 9 Zones Of Handsfree Talkback
    • Interfaces With Telephone System Via A Loop Start C.O. Line Position
    • 2 Talkback plus 40 One Way Self Amplified Speakers Per Talkback Zone
    • Background Music Input With Volume Control
    • One-Way All Call
    • Transmit And Receive Volume Control
    • All Call Volume Control
    • May Be Accessed From A Dedicated Single Line Telephone Set
    • Standard 66 Block
    See More >>
    • Manufacturer Valcom
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Dimensions
    Color / Finish
    Additional Features
    Price
    V-1109RTVA
    88276213
    7.1 in. H x 5.9 in. W x 2.1 in. D (18.034 cm x 14.986 cm x 5.334 cm)
    Grey
    150 one-way speakers
    $
    361
    .96
    /
    EA
    88276213
    Dimensions
    7.1 in. H x 5.9 in. W x 2.1 in. D (18.034 cm x 14.986 cm x 5.334 cm)
    Color / Finish
    Grey
    Additional Features
    150 one-way speakers
    $
    361
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V-1109RTHF
    88276212
    7.1 in. H x 5.9 in. W x 2.1 in. D (18.034 cm x 14.986 cm x 5.334 cm)
    Grey
    40 one-way speakers
    $
    372
    .46
    /
    EA
    88276212
    Dimensions
    7.1 in. H x 5.9 in. W x 2.1 in. D (18.034 cm x 14.986 cm x 5.334 cm)
    Color / Finish
    Grey
    Additional Features
    40 one-way speakers
    $
    372
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88276213 SKU, 88276213 ANALYTICS...
    Additional Features
    150 one-way speakers
    Price
    $
    361
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88276212 SKU, 88276212 ANALYTICS...
    Additional Features
    40 one-way speakers
    Price
    $
    372
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available