Arlington RTS12 9 x 12 Inch Roof Topper ® Open Base Rooftop Support | Graybar Store
Arlington - 9 x 12 Inch Roof Topper ® Open Base Rooftop Support - RTS12
+ / - Hover over image to Zoom
Other Views

    9 x 12 Inch Roof Topper ® Open Base Rooftop Support

    Manufacturer: Arlington
    Manufacturer #: RTS12
    SKU: 25400743
    $52.41
    Checking Pricing
         
    Width (Inches):9 in.
    Height (Inches):12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # RTS12
    • Height (Inches) 12 in.
    • Materials UV-Rated Recycled Plastic
    • Width (Inches) 9 in.
    • For Use With Conduit, Raceway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Roof Topper® rooftop support is 9 inches wide and 12 inches high.