Cortelco 912500-TP2-27S 9 Series Telephones, Multi-Feature Speakerphone | Graybar Store
Cortelco - 9 Series Telephones, Multi-Feature Speakerphone - 912500-TP2-27S
+ / - Hover over image to Zoom
Other Views

    9 Series Telephones, Multi-Feature Speakerphone

    Manufacturer: Cortelco
    Manufacturer #: 912500-TP2-27S
    SKU: 25249260
    $38.45
    Checking Pricing
         
    Color:Black
    Additional Features:Single-Line Speakerphone
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cortelco
    • Manufacturer # 912500-TP2-27S
    • Color Black
    • Type Caller ID Telephone
    • Additional Features Single-Line Speakerphone
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    9 Series multi-feature speaker telephone, black.
    Features
    • Single-Line Speakerphone
    • Caller ID with Call Waiting
    • 99 CID Memory
    • Trilingual Caller ID (English/Spanish/French)
    • 3 Line blue Backlit Display
    • Voice Message Waiting Indicator/FSK
    • Mute, Hold, Flash, Pause and Redial
    • 2.5mm Headset Jack
    • Adjustable Stand
    • Hearing Aid Compatible
    • One Touch Call Forward
    • Call Waiting Off Button
    • End Call Button
    • Clear Message Button
    • Speaker Volume Control
    • Handset Volume Control
    • Desk/Wall Mountable
    • Ringer Low/High/Off