Valcom V-MCRK 9 Position Card Cage (Rack Mount) | Graybar Store
Valcom - 9 Position Card Cage (Rack Mount) - V-MCRK
+ / - Hover over image to Zoom
Other Views

    9 Position Card Cage (Rack Mount)

    Manufacturer: Valcom
    Manufacturer #: V-MCRK
    SKU: 25446794
    $862.68
    Checking Pricing
         
    Dimensions:11.76 in.H x 19.12 in.L x 14 in.D ( 29.8704 cm x 48.5648 cm x 35.56 cm)
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-MCRK
    • Dimensions 11.76 in.H x 19.12 in.L x 14 in.D ( 29.8704 cm x 48.5648 cm x 35.56 cm)
    • Color / Finish Grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fits into standard 19 inch rack. Provides card slots for up to 9 feature cards/V-CPU4. Power harness included