Valcom VC40R-9T 9 Position Backplane Cable | Graybar Store
Valcom - 9 Position Backplane Cable - VC40R-9T
+ / - Hover over image to Zoom
Other Views

    9 Position Backplane Cable

    Manufacturer: Valcom
    Manufacturer #: VC40R-9T
    SKU: 22110986
    $267.55
    Checking Pricing
         
    Dimensions:20 in.L x 2 in.W ( 50.8 cm x 5.08 cm )
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # VC40R-9T
    • Dimensions 20 in.L x 2 in.W ( 50.8 cm x 5.08 cm )
    • Country of Origin US - USA
    Product Overview:
    Connects up to 9 feature cards. Provides all audio and data information to feature cards. Includes backplane terminator