Milwaukee Tool 49-22-1145 9 Piece Thin Kerf Metal Cutting SAWZALL® Blade Set | Graybar Store
Milwaukee Tool - 9 Piece Thin Kerf Metal Cutting SAWZALL® Blade Set - 49-22-1145
+ / - Hover over image to Zoom
Other Views

    9 Piece Thin Kerf Metal Cutting SAWZALL® Blade Set

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-22-1145
    SKU: 25281128
    $27.11
    Checking Pricing
         
    Overall Length (Inches):6, 9
    Packaging:9 Piece Set
    Teeth Per Inch:5, 14 and 24 TPI
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-22-1145
    • Materials Bi-Metal
    • Overall Length (Inches) 6, 9
    • Teeth Per Inch 5, 14 and 24 TPI
    • For Use With Metal, Wood
    • Packaging 9 Piece Set
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    9 piece thin kerf metal cutting SAWZALL® blade set includes 9 saw blades plus a storage container.
    Thin Kerf Metal Cutting SAWZALL® Blade Set Features:
    • Includes New Wood Blades Featuring NAIL GUARD And FANG TIP
    • NAIL GUARD Combines An Aggressive 5 TPI Pattern For Faster Cutting, With A Unique Design That Protects Against Tooth Fractures
    • The FANG TIP Design Bites Into Wood On First Contact For Faster Plunging
    • Precision Forming Process Creates Sharper Teeth For Fast Cutting
    • Double Relief Angle Reduces Tooth Stress For Long Life
    • Matrix Ii Bi-Metal Teeth For Greater Durability
    • Jobsite Durable Storage Case Adjusts To Hold Up To 9 IN Blades.
    • Package Quantity: 9
    • Includes: (3) 6 IN 24 TPI blades, (3) 6 IN 14 TPI blades, (2) 6 IN 6 TPI blades, (1) 9 IN 6 TPI blade, (1) Storage Container