Altronix SAV9D 9 outlet 12V power supply | Graybar Store
Altronix - 9 outlet 12V power supply - SAV9D
+ / - Hover over image to Zoom
Other Views

    9 outlet 12V power supply

    Manufacturer: Altronix
    Manufacturer #: SAV9D
    SKU: 25239778
    $102.09
    Checking Pricing
         
    Input/Output:115V AC / 12V DC
    Amps:5 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # SAV9D
    • Amps 5 A
    • Input/Output 115V AC / 12V DC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Nine 9Class 2 rated PTC protected DC CCTV power supplies.
    Power Supply provides 12VDC distributed via nine Class 2 Rated PTC protected power limited outputs for powering surveillance cameras.