Ortronics (Legrand) OR-615SMFC-12P 9 Inch W 2 Panel ORMMAC Surface Mount Fiber Cabinet For Patching | Graybar Store
Ortronics (Legrand) - 9 Inch W 2 Panel ORMMAC Surface Mount Fiber Cabinet For Patching - OR-615SMFC-12P
+ / - Hover over image to Zoom
Other Views

    9 Inch W 2 Panel ORMMAC Surface Mount Fiber Cabinet For Patching

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-615SMFC-12P
    SKU: 94036278
    $104.25
    Checking Pricing
         
    Width (Inches):9 in.
    Rack Units:1
    Door Style:Latching
    No. of Panels:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-615SMFC-12P
    • Mounting Style Wall Mount
    • Type Surface Mount Fiber Cabinet
    • Rack Units 1
    • Brand Ortronics
    • Door Style Latching
    • No. of Panels 2
    • Width (Inches) 9 in.
    Product Overview:
    ORMMAC surface mount fiber patch cabinet with door is 9 W x 10 H x 3.5 inch D.
    Patch cabinet accommodates (12) fibers - ST, SC, FC; (24) fibers ST duplex, SC, MTRJ, LC or (48) fibers LC quad.