Milwaukee Tool 48-22-3309 9 Inch Lineman's Pliers | Graybar Store
Milwaukee Tool - 9 Inch Lineman's Pliers - 48-22-3309
+ / - Hover over image to Zoom
Other Views

    9 Inch Lineman's Pliers

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-3309
    SKU: 25414648
    $46.81
    Checking Pricing
         
    Tool Application:Metal Pipe 1/2 to 1 Inch, Wire, Bolts, Screws, Nails
    Overall Length (Inches):9
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-3309
    • Materials Forged Alloy Steel
    • Overall Length (Inches) 9
    • Tool Application Metal Pipe 1/2 to 1 Inch, Wire, Bolts, Screws, Nails
    • Country of Origin TW - Taiwan
    Product Overview:
    Lineman's pliers can be used with metal pipe 1/2 to 1 inch, wire, bolts, screws and nails. Pliers are 9 inches long.
    Plier Features:
    • Tool Application: Metal Pipe 1/2 to 1 Inch, Wire, Bolts, Screws, Nails
    • Cutting Edge: Laser Hardened
    • Jaw Length: 1-5/8 Inch
    • Overall Length (Inches): 9
    • Type: 6-in-1 Lineman's Pliers